Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 4 1/2 D

  • Mfr # RB4039

  • Zoro # G7238231


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4039
Zoro #
G7238231
UPC #
690774455221
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Last Number or Name
Sublite Cushion Work
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non Metallic Upper
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.80
Style Number
RB4039
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Waterproof Type
None
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Upper Material Description
Synthetic
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Insulation Type
None
Footwear Sole Pattern
Textured and Siped
Standards
ASTM F2413
Toe Shape
Round
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insole System
Removable
Static Dissipative
Yes
Upper Boot Material
Leather/Mesh
Liner Material
Nylon
Conductive
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative Yes, Style Number RB4039

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.