Men's Athletic Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 4 1/2 W

  • Mfr # RB4039

  • Zoro # G7240657


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4039
Zoro #
G7240657
UPC #
690774455283
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Completely Non Metallic
Yes
Footwear Sole Pattern
Textured and Siped
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Last Number or Name
Sublite Cushion Work
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Insulated
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.42
Liner Material
Nylon
Ninety Degree Heel
No
Style Number
RB4039
Removable Insole
Yes
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative Yes, Style Number RB4039

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.