Shop REEBOK

Men's Athletic Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 9 W

  • Mfr # RB4039
  • Zoro # G7242300

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4039
Zoro #
G7242300
UPC #
690774453852
Country of Origin
Cambodia
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.42
Max. Heat Rating
100 Degrees F
Midsole Material
EVA
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Synthetic
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
RB4039
Liner Material
Nylon
Predominant Footwear Color
Black
Metatarsal System
No
Insulation Type
None
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Static Dissipative
Yes
Insulated
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
Yes
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
W
Size
9
Heel Height
1/2 in
Height
Oxford
Width
W
Size (PRINT)
9

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4039

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.