Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 1/2 W

  • Mfr # RB1860

  • Zoro # G4866041


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1860
Zoro #
G4866041
UPC #
690774197312
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Oil Resisting Sole
Yes
Upper Material Description
Leather
Insulated
No
Insole System
EVA
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
RB1860
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.86
Non Metallic Upper
Yes
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.89
Completely Non Metallic
Yes
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Non-Marking Sole
No
Removable Insole
Yes
Item
Athletic Shoe
Puncture Resistant Insole
No
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Wide Toe Cap
No
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
RB1860
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB1860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.