Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 4 1/2 W

  • Mfr # RB4160

  • Zoro # G400002410


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4160
Zoro #
G400002410
UPC #
690774523142
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
W
Size (PRINT)
4 1/2
Width
W

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Insole Material
Memory Foam
Liner Material
Textile
Metal Chip Resisting Sole
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Item
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Insole System
MemoryTech
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Closure Type
Lace Up
For Outdoor Traction
Yes
Insulation Type
None
Footwear Construction Type
Cemented
Toe Shape
Round
Max. Heat Rating
250 Degrees F
Toe Style
Round Toe
Slip Resistant
Yes
Insulated
No
Predominant Footwear Color
Black
Style Number
RB4160
Upper Material Description
Leather
Static Dissipative
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Conductive
No
Upper Color
Black
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.