Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 5 1/2 M

  • Mfr # RB1865

  • Zoro # G5920597


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1865
Zoro #
G5920597
UPC #
690774168497
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Waterproof Type
None
Insulation Type
None
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Plastic
Midsole Material
EVA
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
0.89
Ninety Degree Heel
No
Insulated
No
Shank Material
Plastic
Conductive
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Static Dissipative
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Removable Insole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.86
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
F2413-11
Style Number
1865
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Dry
0.89
Style Family
Athletic Shoe
Closure
Lace Up
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.