Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 5 1/2 W

  • Mfr # RB4160

  • Zoro # G100002413


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4160
Zoro #
G100002413
UPC #
690774523166
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
5 1/2
Width
W
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Closure Type
Lace Up
Toe Shape
Round
Conductive
No
Footwear Construction Type
Cemented
Toe Style
Round Toe
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Upper Material Description
Leather
Closure Type
Lace Up
Non Metallic Upper
Yes
Max. Heat Rating
250 Degrees F
Insole System
MemoryTech
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Upper Color
Black
Slip Resistant
Yes
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Style Number
RB4160
Insole Material
Memory Foam
Predominant Footwear Color
Black
Static Dissipative
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Liner Material
Textile
Insulation Type
None
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Closure
Lace Up
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products