Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 5 W

  • Mfr # RB1865

  • Zoro # G5930850


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5930850
UPC #
690774169074
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.86
Upper Material Description
Leather
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Insulated
No
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Insulation Type
None
Ninety Degree Heel
No
Standards
F2413-11
Completely Non Metallic
Yes
Shank Material
Plastic
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.89
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Conductive
No
Style Number
1865
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Style Family
Athletic Shoe
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 1865

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.