Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 1/2 M

  • Mfr # RB4160

  • Zoro # G800002294


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4160
Zoro #
G800002294
UPC #
690774523128
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
M
Size (PRINT)
6 1/2
Width
M

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
For Outdoor Traction
Yes
Upper Material Description
Leather
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Toe Shape
Round
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Conductive
No
Non Metallic Upper
Yes
Upper Color
Black
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Toe Style
Round Toe
Oil Resisting Sole
Yes
Insole System
MemoryTech
Footwear Construction Type
Cemented
Liner Material
Textile
Insole Material
Memory Foam
Static Dissipative
No
Insulation Type
None
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Style Number
RB4160
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.