Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 W

  • Mfr # RB1860

  • Zoro # G4866005


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1860
Zoro #
G4866005
UPC #
690774197206
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.58
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.89
Max. Heat Rating
100 Degrees F
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Style Number
RB1860
Manufacturers Suggested Sole Slip Rating
Best
Item
Athletic Shoe
Standards
ASTM F2413, Electrical Hazard, Slip Resistant
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Liner Material
Tailex
Insole System
EVA
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Chemical Resisting Sole
Yes
Removable Insole
Yes
Insulated
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Siped
Completely Non Metallic
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Oil Resisting Sole
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Conductive
No
Non-Marking Sole
No
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.86
Insole Material
EVA
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Closure
Lace Up
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB1860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.