Men's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, 7 M

  • Mfr # RB1630-7M

  • Zoro # G4864377


product price:  $64.69
/pr

Key Features

Size
7
Footwear Width
M
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1630-7M
Zoro #
G4864377
UPC #
690774150096
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Pewter with Orange Trim
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Gray
Footwear Construction Type
Cemented
Standards
ASTM F2413, Electrical Hazard
Puncture Resistant Insole
No
Conductive
No
Insole System
EVA
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily
0.48
Manufacturers Suggested Sole Slip Rating
Better
Style Number
1630
Item
Athletic Shoe
Footwear Shank Type
None
Non Metallic Upper
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.68
Ninety Degree Heel
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Oil Resisting Sole
No
Upper Material Description
Leather
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Chemical, Oils, Slips
Closure Type
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
0.68
All-Leather Upper
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.58
Closure
Lace Up
Insole Material
EVA
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Pewter with Orange Trim, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1630

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products