Men's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, White, 15 M

  • Mfr # RB4443

  • Zoro # G3700967


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4443
Zoro #
G3700967
UPC #
690774374416
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
15
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
White
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Toe Shape
Round
Footwear Shank Type
None
Standards
ASTM F2413
Completely Non Metallic
No
Waterproof Type
None
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11
Style Number
RB4443
Upper Material Description
Synthetic
Footwear Sole Pattern
Textured and Siped
Predominant Footwear Color
White
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Midsole Material
EVA
Liner Material
Mesh, Nylon
Last Number or Name
Sublite Work
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Non Metallic Upper
Yes
Insulation Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
RB4443
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
White
Style Family
Athletic Shoe
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Microfiber
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB4443

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.