Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 1/2 4E

  • Mfr # RB3501

  • Zoro # G3380148


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380148
UPC #
690774426146
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
4E
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Conductive
No
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Metatarsal System
No
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Last Number or Name
RB3501
Mark II Slip Test Results- Dairy Tile Wet
0.74
Chain Saw Cut Resistant
No
Waterproof Type
None
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured and Siped
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.54
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.82
Shank Material
Nylon
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Style Number
RB3501
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Insulated
No
Upper Material Description
Leather
Midsole Material
EVA
Insole System
EVA/Memory Foam
Ninety Degree Heel
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Standards
ASTM F2413
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Series
RB3501
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Value - Mark II - Wet
0.74
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.54
All-Leather Upper
Yes
Insole Material
EVA, Foam
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.82
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Steel
Midsole Technology
R52 Rebounding
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA, Foam
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
R52 Rebounding
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.