Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 5 1/2 W

  • Mfr # RB1910

  • Zoro # G5944150


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1910
Zoro #
G5944150
UPC #
690774131545
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Waterproof Type
None
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Sole Pattern
Chevron
Non Metallic Upper
Yes
Midsole Material
EVA
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily
0.58
Footwear Construction Type
Cemented
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.80
Max. Heat Rating
100 Degrees F
Static Dissipative
No
Insulation Type
None
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB1910
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Standards
ASTM F2413-05 M I/75 C/75 EH
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.87
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB1910

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.