- Item
- Athletic Shoe
- Electrical Hazard Rated
- No
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Athletic Shoe
- Gender
- Men's
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Color
- Black
- Footwear Closure Type
- Lace Up
- Static Dissipative
- Yes
- Non Metallic Upper
- Yes
- Mark II Slip Test Results- Dairy Tile Wet
- 0.74
- Oil Resisting Sole
- Yes
- Completely Non Metallic
- No
- Footwear Sole Pattern
- Textured and Siped
- Toe Shape
- Round
- Conductive
- No
- Liner Material
- Mesh, Nylon
- Insulated
- No
- Upper Boot Material
- All Leather
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Manufacturers Suggested Sole Slip Rating
- Best
- Style Number
- RB3501
- Footwear Construction Type
- Cemented
- Waterproof Type
- None
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Insole System
- EVA/Memory Foam
- Metatarsal System
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- For Outdoor Traction
- Yes
- Insulation Type
- None
- Footwear Shank Type
- Nylon
- Mark II Slip Test Results- Dairy Tile Dry
- 0.82
- Midsole Material
- EVA
- Predominant Footwear Color
- Black
- Shank Material
- Nylon
- ASTM Footwear Class
- F2413-11
- Wide Toe Cap
- Yes
- Mark II Slip Test Results- Dairy Tile Oily
- 0.54
- Ninety Degree Heel
- No
- Puncture Resistant Insole
- No
- Max. Heat Rating
- 100 Degrees F
- Non-Marking Sole
- No
- Chemical Resisting Sole
- Yes
- CSA Footwear Standard
- Not Specified
- Last Number or Name
- RB3501
- Mark II Slip Test Results- Dairy Tile Oily Wet
- 0.51
- Upper Material Description
- Leather
- Chain Saw Cut Resistant
- No
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Removable Insole
- Yes
- Metal Chip Resisting Sole
- No
- Safety Criteria
- Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
- Upper Color
- Black
- Heel Style
- Flat Heel
- Heat Resistant
- No
- Non-Marking Upper
- Yes
- Series
- RB3501
- Metatarsal Guard Style
- None
- Slip Resistant
- Yes
- Standards
- ASTM F2413
- All-Leather Upper
- Yes
- Midsole Technology
- R52 Rebounding
- Slip-Resistance Value - Mark II - Oily
- 0.54
- Slip-Resistance Value - Mark II - Dry
- 0.82
- Toe Cap Material
- Steel
- Liner Technology
- Moisture Wicking
- Slip-Resistance Value - Mark II - Wet
- 0.74
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.51
- Heel Definition
- Flat Heel
- Closure
- Lace Up
- Construction
- Cemented
- Maximum Heat Rating
- 100 Degrees F
- Insole Material
- EVA, Memory Foam
- Style Family
- Athletic Shoe
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Oil-Resisting Sole (PRINT)
- Yes
- Metal Chip-Resisting Sole (PRINT)
- No
- Liner Material (PRINT)
- Mesh, Nylon
- Ninety-Degree Heel (PRINT)
- No
- Midsole Material (PRINT)
- EVA
- Outsole Material (PRINT)
- Rubber
- Gender (PRINT)
- Men's
- Maximum Heat Rating (PRINT)
- 100 Degrees F
- Insole Material (PRINT)
- EVA, Foam
- Shank Material (PRINT)
- Nylon
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Upper Material (PRINT)
- Leather
- Chemical-Resisting Sole (PRINT)
- Yes
- Metatarsal Guard (PRINT)
- No
- Puncture-Resistant Sole (PRINT)
- No
- Midsole Technology (PRINT)
- R52 Rebounding
- Puncture-Resistant Sole
- No
- Ninety-Degree Heel
- No
- Chemical-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Best
- Metal Chip-Resisting Sole
- No
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 100)
- Chain Saw Cut-Resistant
- No
- Includes Shank
- Yes
- Includes Metatarsal Guard
- No
- Wire Color
- Black