Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 12 W

  • Mfr # RB4093

  • Zoro # G3899152


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899152
UPC #
690774404786
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Conductive
No
Predominant Footwear Color
Black
Ninety Degree Heel
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Puncture Resistant Insole
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Last Number or Name
All Terrain Work
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Upper Material Description
Synthetic
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.50
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Insulated
No
Style Number
RB4093
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Metal Chip Resisting Sole
No
Removable Insole
Yes
Insole System
Removable
Liner Material
Mesh
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
For Outdoor Traction
No
Footwear Shank Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black, Red
Series
RB4093
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh, Fabric
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.