Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 15 M

  • Mfr # RB4093

  • Zoro # G3899003


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899003
UPC #
690774404663
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
15

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Max. Heat Rating
Not Rated
Upper Boot Material
Man Made
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11
Static Dissipative
Yes
Last Number or Name
All Terrain Work
Toe Shape
Round
Insole System
Removable
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Waterproof Type
None
Oil Resisting Sole
Yes
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Wet
0.50
Item
Athletic Shoe
Conductive
No
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Wide Toe Cap
No
Footwear Shank Type
None
Footwear Sole Pattern
Textured and Siped
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Style Number
RB4093
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Metatarsal Guard Style
None
Series
RB4093
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black, Red
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB4093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products