Shop REEBOK

Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 15 W

  • Mfr # RB4093
  • Zoro # G3899100

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899100
UPC #
690774404816
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
15
Heel Height
1/2 in
Height
3 in
Width
W
Size (PRINT)
15
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insulation Type
None
Metatarsal System
No
Insulated
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Wet
0.50
Midsole Material
EVA
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Black
Liner Material
Mesh
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Static Dissipative
Yes
Upper Material Description
Synthetic
ASTM Footwear Class
F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Standards
ASTM F2413
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
RB4093
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
All Terrain Work
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Toe Shape
Round
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insole System
Removable
For Outdoor Traction
Yes
Footwear Shank Type
None
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Series
RB4093
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black, Red
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.5
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.