Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 5 M

  • Mfr # RB4251

  • Zoro # G2473952


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4251
Zoro #
G2473952
UPC #
690774405363
Country of Origin
Cambodia

Dimensions

Size
5
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
For Outdoor Traction
No
Insulated
No
Waterproof Type
None
Chemical Resisting Sole
Yes
Style Number
RB4251
Midsole Material
EVA
Completely Non Metallic
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Fabric, Nylon
Puncture Resistant Insole
No
Toe Shape
Round
Static Dissipative
Yes
Metatarsal System
No
Standards
ASTM F2413
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
ZPRINT WORK
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Gray
Upper Boot Material
Man Made
Wide Toe Cap
No
Insole System
Removable
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Conductive
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Upper Material Description
Synthetic
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black, Gray
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
RB4251
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Liner Technology
Moisture Wicking
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Heel Definition
Flat Heel
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Fabric, Nylon
Upper Material (PRINT)
Mesh, Fabric
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number RB4251

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.