Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 6 1/2 M

  • Mfr # RB4251

  • Zoro # G2473937


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4251
Zoro #
G2473937
UPC #
690774405394
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Last Number or Name
ZPRINT WORK
Wide Toe Cap
No
Footwear Shank Type
None
Metatarsal System
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Gray
Ninety Degree Heel
No
Liner Material
Fabric, Nylon
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.50
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Insulated
No
Insole System
Removable
ASTM Footwear Class
F2413-11
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Completely Non Metallic
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Style Number
RB4251
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
RB4251
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Black, Gray
Heat Resistant
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Liner Material (PRINT)
Fabric, Nylon
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh, Fabric
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB4251

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.