Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 6 M

  • Mfr # RB4251

  • Zoro # G2473998


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4251
Zoro #
G2473998
UPC #
690774405387
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured and Siped
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
ZPRINT WORK
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Footwear Shank Type
None
Non-Marking Sole
Yes
Predominant Footwear Color
Gray
Toe Shape
Round
Completely Non Metallic
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Style Number
RB4251
Conductive
No
Liner Material
Fabric, Nylon
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metatarsal System
No
Insole System
Removable
Waterproof Type
None
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Midsole Material
EVA
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Series
RB4251
Heel Style
Flat Heel
Upper Color
Black, Gray
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Upper Material (PRINT)
Mesh, Fabric
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric, Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB4251

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products