Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 7 1/2 W

  • Mfr # RB4251

  • Zoro # G1920191


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4251
Zoro #
G1920191
UPC #
690774405622
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Toe Shape
Round
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Upper Material Description
Synthetic
Footwear Shank Type
None
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Static Dissipative
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Predominant Footwear Color
Gray
Item
Athletic Shoe
Wide Toe Cap
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
ZPRINT WORK
Style Number
RB4251
Mark II Slip Test Results- Dairy Tile Oily
0.50
Midsole Material
EVA
Removable Insole
Yes
Insole System
Removable
Insulation Type
None
Upper Boot Material
Man Made
Insulated
No
Max. Heat Rating
Not Rated
Metatarsal System
No
Chemical Resisting Sole
Yes
Liner Material
Fabric, Nylon
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black, Gray
Series
RB4251
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Fabric, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4251

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.