Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 9 W

  • Mfr # RB4251

  • Zoro # G2473961


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4251
Zoro #
G2473961
UPC #
690774405653
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
9

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Item
Athletic Shoe
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Style Number
RB4251
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
ZPRINT WORK
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Insulation Type
None
Max. Heat Rating
Not Rated
Insole System
Removable
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Dry
0.50
Wide Toe Cap
No
Standards
ASTM F2413
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Conductive
No
Insulated
No
Non Metallic Upper
Yes
Liner Material
Fabric, Nylon
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Waterproof Type
None
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Static Dissipative
Yes
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily
0.50
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black, Gray
Series
RB4251
Metatarsal Guard Style
None
Slip Resistant
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Liner Material (PRINT)
Fabric, Nylon
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Fabric
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4251

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.