Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Navy, 4 1/2 M

  • Mfr # RB4250

  • Zoro # G2037931


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4250
Zoro #
G2037931
UPC #
690774406025
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
4 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Navy
Removable Insole
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured and Siped
Standards
ASTM F2413
Predominant Footwear Color
Navy
Footwear Construction Type
Cemented
Insole System
Removable
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulated
No
Non-Marking Sole
Yes
Liner Material
Fabric, Nylon
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Midsole Material
EVA
Chain Saw Cut Resistant
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Shank Type
None
Ninety Degree Heel
No
Upper Material Description
Synthetic
Metal Chip Resisting Sole
No
Upper Boot Material
Man Made
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Toe Shape
Round
Last Number or Name
ZPRINT WORK
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Conductive
No
Non Metallic Upper
Yes
Style Number
RB4250
Completely Non Metallic
No
Static Dissipative
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Blue, Gray, Red
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
RB4250
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, Fabric
Liner Material (PRINT)
Fabric, Nylon
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB4250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products