Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Navy, 4 M

  • Mfr # RB4250

  • Zoro # G2037852


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4250
Zoro #
G2037852
UPC #
690774406018
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
4

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Navy
Last Number or Name
ZPRINT WORK
Predominant Footwear Color
Navy
Removable Insole
Yes
Completely Non Metallic
No
Static Dissipative
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Standards
ASTM F2413
Style Number
RB4250
Mark II Slip Test Results- Dairy Tile Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Footwear Sole Pattern
Textured and Siped
Non Metallic Upper
Yes
Insulation Type
None
Waterproof Type
None
Item
Athletic Shoe
Insole System
Removable
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Fabric, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Wide Toe Cap
No
Upper Boot Material
Man Made
Toe Shape
Round
ASTM Footwear Class
F2413-11
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metatarsal System
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Series
RB4250
Slip Resistant
Yes
Upper Color
Blue, Gray, Red
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Fabric, Nylon
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB4250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.