Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Navy, 5 1/2 M

  • Mfr # RB4250

  • Zoro # G2037870


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4250
Zoro #
G2037870
UPC #
690774406049
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
5 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Navy
Standards
ASTM F2413
Insulation Type
None
Footwear Construction Type
Cemented
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Non Metallic Upper
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Static Dissipative
No
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
ZPRINT WORK
Insole System
Removable
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Style Number
RB4250
Predominant Footwear Color
Navy
Oil Resisting Sole
Yes
Upper Material Description
Synthetic
Footwear Shank Type
None
Ninety Degree Heel
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non-Marking Sole
Yes
Upper Boot Material
Man Made
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Fabric, Nylon
Removable Insole
Yes
Wide Toe Cap
No
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Blue, Gray, Red
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
RB4250
Heat Resistant
No
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh, Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric, Nylon
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB4250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products