Shop REEBOK

Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Navy, 8 1/2 W

  • Mfr # RB4250
  • Zoro # G2473891

product price: 
$
109.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4250
Zoro #
G2473891
UPC #
690774406315
Country of Origin
Cambodia
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Safety-Toe
Color
Navy
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Last Number or Name
ZPRINT WORK
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Waterproof Type
None
Wide Toe Cap
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Ninety Degree Heel
No
Standards
ASTM F2413
Removable Insole
Yes
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Footwear Shank Type
None
Midsole Material
EVA
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
0.50
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.50
Style Number
RB4250
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insulation Type
None
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Fabric, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Upper Material Description
Synthetic
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Predominant Footwear Color
Navy
Completely Non Metallic
No
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Series
RB4250
Upper Color
Blue, Gray, Red
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh, Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Fabric, Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
No
Wire Color
Navy

Dimensions

Footwear Width
W
Size
8 1/2
Heel Height
1/2 in
Height
3 in
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.