Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Navy, 8 M

  • Mfr # RB4250

  • Zoro # G2473663


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4250
Zoro #
G2473663
UPC #
690774406094
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Navy
Max. Heat Rating
Not Rated
Style Number
RB4250
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Last Number or Name
ZPRINT WORK
Completely Non Metallic
No
Conductive
No
Metatarsal System
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Insulated
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Navy
Upper Boot Material
Man Made
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Upper Material Description
Synthetic
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Insole System
Removable
Insulation Type
None
Liner Material
Fabric, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.50
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Blue, Gray, Red
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Series
RB4250
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.5
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Fabric, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.