Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Navy, 9 W

  • Mfr # RB4250

  • Zoro # G2473830


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4250
Zoro #
G2473830
UPC #
690774406322
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Navy
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
For Outdoor Traction
No
Insulation Type
None
Footwear Construction Type
Cemented
Toe Shape
Round
Metatarsal System
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.50
Predominant Footwear Color
Navy
Midsole Material
EVA
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Wide Toe Cap
No
Static Dissipative
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
ZPRINT WORK
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
Style Number
RB4250
Insole System
Removable
Max. Heat Rating
Not Rated
Liner Material
Fabric, Nylon
Waterproof Type
None
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Wet
0.50
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Blue, Gray, Red
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
RB4250
Slip Resistant
Yes
Heat Resistant
No
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Fabric, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.