Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 10 1/2 W

  • Mfr # RB2214

  • Zoro # G7642317


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB2214
Zoro #
G7642317
UPC #
690774463646
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black
Midsole Material
EVA
Last Number or Name
Astroride Work
Insole System
Removable
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Liner Material
Nylon
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Synthetic
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Shank Type
None
Footwear Sole Pattern
Textured and Siped
Style Number
RB2214
Oil Resisting Sole
Yes
Standards
ASTM F2413
Predominant Footwear Color
Black
Static Dissipative
Yes
Upper Boot Material
Man Made
Non Metallic Upper
No
Waterproof Type
None
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Toe Cap Material
Steel
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.42
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB2214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.