Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 15 W

  • Mfr # RB2214

  • Zoro # G7656177


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB2214
Zoro #
G7656177
UPC #
690774463707
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
15

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Insulated
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metatarsal System
No
Toe Shape
Round
Max. Heat Rating
Not Rated
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Static Dissipative
Yes
Footwear Sole Pattern
Textured and Siped
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Black
Liner Material
Nylon
Item
Athletic Shoe
Removable Insole
Yes
Footwear Shank Type
None
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Synthetic
For Outdoor Traction
No
Style Number
RB2214
ASTM Footwear Class
F2413-11
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Astroride Work
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB2214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.