Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 7 1/2 W

  • Mfr # RB2214

  • Zoro # G7653018


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2214
Zoro #
G7653018
UPC #
690774463585
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.42
Liner Material
Nylon
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Non Metallic Upper
No
Item
Athletic Shoe
ASTM Footwear Class
F2413-11
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Non-Marking Sole
Yes
Static Dissipative
Yes
Style Number
RB2214
Insulation Type
None
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Astroride Work
For Outdoor Traction
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Toe Shape
Round
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metatarsal System
No
Wide Toe Cap
Yes
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Dry
1.00
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB2214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products