Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Gray, 10 1/2 4E

  • Mfr # RB2211

  • Zoro # G8352898


product price:  $99.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB2211
Zoro #
G8352898
UPC #
690774468719
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
4E
Width
EEEE
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black/Gray
Chemical Resisting Sole
Yes
Style Number
RB2211
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Conductive
No
Upper Color
Black, Gray
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Static Dissipative
No
Closure Type
Lace Up
Oil Resisting Sole
Yes
Series
Astoride Work
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Memory Foam
Predominant Footwear Color
Black
Heat Resistant
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Midsole Material
Foam
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Boot Material
Man Made
Item
Athletic Shoe
Liner Material
Nylon
Standards
ASTM F2413-17
Toe Shape
Round
Style Family
Athletic Shoe
Insole Material
Foam
Midsole Technology
Astrofoam
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Astrofoam
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB2211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.