Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Gray, 12 4E

  • Mfr # RB2211

  • Zoro # G8352724


product price:  $99.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2211
Zoro #
G8352724
UPC #
690774468740
Country of Origin
China

Dimensions

Size
12
Footwear Width
4E
Width
EEEE
Size (PRINT)
12

Details

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black/Gray
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Conductive
No
Static Dissipative
No
Heel Style
Flat Heel
Closure Type
Lace Up
Predominant Footwear Color
Black
Heat Resistant
Yes
Metatarsal Guard Style
None
Toe Shape
Round
Insole System
Memory Foam
Upper Boot Material
Man Made
Metal Chip Resisting Sole
Yes
Style Number
RB2211
Upper Color
Black, Gray
Non Metallic Upper
Yes
Item
Athletic Shoe
Chemical Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413-17
Midsole Material
Foam
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Series
Astoride Work
Oil Resisting Sole
Yes
Toe Cap Material
Steel
Insole Material
Foam
Midsole Technology
Astrofoam
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Astrofoam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB2211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.