Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black/Gray, 4 1/2 W

  • Mfr # RB2211

  • Zoro # G8352672


product price:  $99.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB2211
Zoro #
G8352672
UPC #
690774460928
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
W
Width
W
Size (PRINT)
4 1/2

Details

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black/Gray
Footwear Closure Type
Lace Up
Standards
ASTM F2413-17
Conductive
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Closure Type
Lace Up
Heel Style
Flat Heel
Style Number
RB2211
Midsole Material
Foam
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Static Dissipative
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Series
Astoride Work
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Item
Athletic Shoe
Upper Color
Black, Gray
Insole System
Memory Foam
Metatarsal Guard Style
None
Heat Resistant
Yes
Closure
Lace Up
Insole Material
Foam
Toe Cap Material
Steel
Style Family
Athletic Shoe
Midsole Technology
Astrofoam
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Astrofoam
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB2211

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products