Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 11 W

  • Mfr # RB1910

  • Zoro # G5472372


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1910
Zoro #
G5472372
UPC #
690774131651
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Black
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Non Metallic Upper
Yes
Liner Material
Tailex
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Footwear Shank Type
None
Completely Non Metallic
No
Footwear Sole Pattern
Chevron
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Conductive
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.87
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insole System
EVA
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Style Number
RB1910
Shank Material
Composite
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Series
RB1910
Non-Marking Sole
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.87
Style Family
Athletic Shoe
Toe Cap Material
Steel
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.