Shop REEBOK

Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 6 W

  • Mfr # RB1910
  • Zoro # G5472336

product price: 
$
109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB1910
Zoro #
G5472336
UPC #
690774131552
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Style Number
RB1910
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.80
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Conductive
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Chevron
Mark II Slip Test Results- Dairy Tile Wet
0.87
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Shank Material
Composite
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Insole System
EVA
Standards
ASTM F2413
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Midsole Material
EVA
Footwear Shank Type
None
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Insulated
No
CSA Footwear Standard
Not Specified
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Series
RB1910
Heat Resistant
No
Non-Marking Sole
No
Metatarsal Guard Style
None
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
W
Size
6
Heel Height
1/2 in
Width
W
Size (PRINT)
6

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.