Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 10 1/2 M

  • Mfr # RB1920

  • Zoro # G5471943


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471943
UPC #
690774148574
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Conductive
No
Style Number
1920
Standards
ASTM F2413
Footwear Sole Pattern
Siped
Insole System
EVA
Metal Chip Resisting Sole
No
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Shank Material
Composite
Predominant Footwear Color
Navy
Upper Boot Material
All Leather
Static Dissipative
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Tailex
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.87
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Midsole Material
EVA
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Sole
No
Series
RB1920
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Blue
Heat Resistant
No
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Material
EVA
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Dry
0.8
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Suede
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.