Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 10 1/2 M

  • Mfr # RB1975

  • Zoro # G4866206


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866206
UPC #
690774132757
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Insole System
EVA
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Conductive
No
Footwear Sole Pattern
Siped
Static Dissipative
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Wide Toe Cap
No
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
No
Standards
ASTM F2413, CSA
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Liner Material
Tailex
Ninety Degree Heel
No
Predominant Footwear Color
Navy
Style Number
RB1975
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Footwear Shank Type
None
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.03
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.73
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Series
RB1975
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Blue
Metatarsal Guard Style
None
Heat Resistant
No
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.11
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1.03
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.1
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Suede
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.