Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 11 W

  • Mfr # RB1920

  • Zoro # G5471873


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471873
UPC #
690774148772
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Insulated
No
Style Number
1920
Puncture Resistant Insole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Chevron
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Conductive
No
Static Dissipative
No
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Completely Non Metallic
No
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily
0.58
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.80
Non Metallic Upper
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Liner Material
Tailex
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Blue
Series
RB1920
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Non-Marking Sole
No
Slip Resistant
Yes
Heat Resistant
No
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
Not Rated
Insole Material
EVA
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Suede
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.