Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 12 W

  • Mfr # RB1920

  • Zoro # G5471891


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471891
UPC #
690774148796
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Shank Material
Composite
Non Metallic Upper
Yes
Midsole Material
EVA
Upper Material Description
Leather
Footwear Sole Pattern
Chevron
Completely Non Metallic
No
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.87
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Insole System
EVA
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex
Predominant Footwear Color
Navy
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Style Number
1920
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Blue
Heel Style
Flat Heel
Non-Marking Sole
No
Series
RB1920
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.87
Construction
Cemented
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.