Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 6 1/2 M

  • Mfr # RB1920

  • Zoro # G5471733


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471733
UPC #
690774148499
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Insulated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Removable Insole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.87
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.58
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Predominant Footwear Color
Navy
Style Number
1920
Metal Chip Resisting Sole
No
Shank Material
Composite
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Upper Boot Material
All Leather
Static Dissipative
No
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
EVA
Completely Non Metallic
No
Liner Material
Tailex
Non Metallic Upper
Yes
Conductive
No
Standards
ASTM F2413
Footwear Sole Pattern
Chevron
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Sole
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
RB1920
Heat Resistant
No
Upper Color
Blue
Slip-Resistance Value - Mark II - Wet
0.87
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
All-Leather Upper
Yes
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Suede
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 1920

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.