Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 6 1/2 M

  • Mfr # RB1975
  • Zoro # G4866337
product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866337
UPC #
690774132672
Country of Origin
China

Dimensions

Footwear Width
M
Size
6 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Safety-Toe
Color
Navy Blue
Footwear Closure Type
Lace Up
Midsole Material
EVA
Static Dissipative
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Mark II Slip Test Results- Dairy Tile Wet
0.73
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Steel
Puncture Resistant Insole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Predominant Footwear Color
Navy
Standards
ASTM F2413, CSA
Ninety Degree Heel
No
Chemical Resisting Sole
No
Conductive
No
Upper Material Description
Leather
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.03
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Upper Boot Material
All Leather
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.11
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Style Number
RB1975
Footwear Shank Type
None
Non-Marking Sole
No
Insulated
No
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
RB1975
Metatarsal Guard Style
None
Upper Color
Blue
Heat Resistant
No
Heel Style
Flat Heel
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Heel Definition
Flat Heel
Insole Material
EVA
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1.03
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Navy Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.