Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 6 M

  • Mfr # RB1920

  • Zoro # G5475452


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1920
Zoro #
G5475452
UPC #
690774148482
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Composite
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Style Number
1920
Upper Boot Material
All Leather
Static Dissipative
No
Removable Insole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.87
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Predominant Footwear Color
Navy
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.80
Midsole Material
EVA
Non Metallic Upper
Yes
Liner Material
Tailex
Standards
ASTM F2413
Upper Material Description
Leather
Insulated
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Chevron
Footwear Shank Type
None
Wide Toe Cap
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Sole
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
RB1920
Slip Resistant
Yes
Upper Color
Blue
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.87
Insole Material
EVA
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Suede
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 1920

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.