Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 6 W

  • Mfr # RB1975

  • Zoro # G4866312


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866312
UPC #
690774132856
Country of Origin
China

Dimensions

Footwear Width
W
Size
6
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
1.03
Insole System
EVA
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Standards
ASTM F2413, CSA
Footwear Sole Pattern
Siped
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
RB1975
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Liner Material
Tailex
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Static Dissipative
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Removable Insole
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Footwear Construction Type
Cemented
Predominant Footwear Color
Navy
Midsole Material
EVA
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
RB1975
Heel Style
Flat Heel
Upper Color
Blue
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Cemented
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Heel Definition
Flat Heel
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1.03
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Suede
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.