Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 7 W

  • Mfr # RB1975

  • Zoro # G4866215


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866215
UPC #
690774132870
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Navy
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.03
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Static Dissipative
No
Midsole Material
EVA
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Liner Material
Tailex
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413, CSA
Style Number
RB1975
Completely Non Metallic
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Siped
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Insole System
EVA
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Upper Color
Blue
Heel Style
Flat Heel
Heat Resistant
No
Series
RB1975
Slip Resistant
Yes
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.11
Construction
Cemented
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Insole Material
EVA
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Dry
1.03
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.