Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 8 M

  • Mfr # RB1920

  • Zoro # G5471767


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471767
UPC #
690774148529
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Completely Non Metallic
No
Conductive
No
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.80
Insulated
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Navy
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Shank Material
Composite
Footwear Sole Pattern
Chevron
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.87
Non Metallic Upper
Yes
Liner Material
Tailex
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.58
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Static Dissipative
No
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Style Number
1920
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Blue
Series
RB1920
Non-Marking Sole
No
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Insole Material
EVA
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.87
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Suede
Shank Material (PRINT)
Composite
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1920

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.