Men's Athletic Work Shoe, 5 Mesh, Black
Mfr # RB2230-W-05.0
Zoro # G115693965
product price: $81.19
/pr
Free Shipping & Returns
Key Features
Size
5
Color
Black
Upper Material
Mesh
Gender
Men's
Metal Chip-Resisting Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB2230-W-05.0
Zoro #
G115693965
UPC #
690774599222
Country of Origin
Cambodia
Dimensions
Size
5
Width
W
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Style Number RB2230, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.