Men's Athletic Work Shoe, 6 1/2 Mesh, Black
Mfr # RB2230-W-06.5
Zoro # G715694027
product price: $81.19
/pr
Free Shipping & Returns
Key Features
Size
6 1/2
Color
Black
Upper Material
Mesh
Gender
Men's
Style Number
RB2230
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB2230-W-06.5
Zoro #
G715694027
UPC #
690774599253
Country of Origin
Cambodia
Dimensions
Size
6 1/2
Width
W
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Style Number RB2230, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.