Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Work Shoe, 7 Mesh, Black

  • Mfr # RB2230-M-07.0

  • Zoro # G915693950


product price: $81.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Mesh
Gender
Men's
Metal Chip-Resisting Sole
Yes
Predominant Footwear Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2230-M-07.0
Zoro #
G915693950
UPC #
690774594937
Country of Origin
Cambodia

Dimensions

Size
7
Width
M
Footwear Width
M

Details

Item
Athletic Work Shoe
Color
Black
Upper Material
Mesh
Gender
Men's
Metal Chip-Resisting Sole
Yes
Predominant Footwear Color
Black
Removable Insole
Yes
Insole Material
MemoryTech
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Insole Technology
Removable Insole
Chemical Resisting Sole
Yes
Style Number
RB2230
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Material
Foam
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Liner Material
Nylon
Non Metallic Upper
Yes
Standards
ASTM F2892
Style Family
Athletic Shoe
Closure Type
Lace

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Style Number RB2230, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.